Welcome to Würth Slowakia For trade customers only

Clamping lever with male thread

CLMPLEVR-ET-ST-ORNG-M6X36X20

Art.-no. 5099301065

EAN 4061975619884

Price for selected packaging unit
Clamping lever with male thread

Art.-no. 5099301065

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slim, reinforced polyamide clamping lever and steel thread
  • For safe and optimum loosening for almost every clamping task
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamp levers are used when the clamping area is limited or a particular tension setting is desired. The thread insert is connected to the handle with a serrated edge and can be removed.


By lifting (pulling) the grip, the serration is freed and the clamp lever can be moved to the appropriate clamping position. On “letting go”, the grip clicks back into the place automatically.

Material of handle

PA reinforced - Polyamide reinforced

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Design

Slim

Thread type x nominal diameter (d1)

M6

Shank diameter (d2)

15 mm

Head diameter (dk)

20 mm

Length of lever (l1)

75 mm

Thread length (lg)

20 mm

Height (h1)

49.7 mm

Head height (k)

36 mm

Radius (r1)

65 mm

Colour

Orange

Product weight (per item)

25.500 g

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information