Welcome to Würth Slowakia For trade customers only

Clamping lever with male thread in reinforced design

CLMPLEVR-ET-ST-RFCD-M6X31X30

Art.-no. 5099301164

EAN 4056807212135

Price for selected packaging unit
Clamping lever with male thread in reinforced design

Art.-no. 5099301164

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Die-cast zinc clamping lever with reinforced toothing thanks to inserted toothed ring
  • For safe and optimum loosening for almost every clamping task
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamp levers are used when the clamping area is limited or a particular tension setting is desired. The thread insert is connected to the handle with a serrated edge and can be removed.


By lifting (pulling) the grip, the serration is freed and the clamp lever can be moved to the appropriate clamping position. On “letting go”, the grip clicks back into the place automatically.

Material of handle

PA reinforced - Polyamide reinforced

Material of screwing thread

Steel

Surface of the screwing thread

Burnished

RoHS-compliant

Yes

Design

Strengthened design

Thread type x nominal diameter (d1)

M6

Shank diameter (d2)

13.5 mm

Head diameter (dk)

19 mm

Length of lever (l1)

74 mm

Thread length (lg)

30 mm

Height (h1)

45.5 mm

Head height (k)

31 mm

Radius (r1)

65 mm

Colour

Black

Product weight (per item)

43.500 g

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information