Clamping ring, type 1 Convex (curves outwards)
Cross-shaped starlock washer
NUT-SPG-(A3A)-RD-D2,5MM
Art.-no.
050011753
EAN 4011231416498
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fixing rods, shafts and thread stud bolts
- Quick and easy manual assembly
- Elegant finish
Product information
Datasheets(X)
Application area
For locking an axle or attaching rods, shafts and thread stud bolts.
![]() | |
Min./max. drill hole diameter | 2.50-2.50 mm |
Suitable for screw | Diameter 2.5 mm |
Diameter (A) | 9.50 mm |
Height (B) | 1.30 mm |
Material thickness | 0.30 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |