Welcome to Würth Slowakia For trade customers only

Clamping ring with concave star shape with a clear frame channel

Star-shaped starlock washer
CLMPRG-(F.T-BOLT)-5,0MM-DELTA-PROT-SILB

Art.-no. 0501101411

EAN 4046777650570

Price for selected packaging unit
Clamping ring with concave star shape with a clear frame channel

Art.-no. 0501101411

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Concave ring for attaching rods, shafts and thread stud bolts
  • Quick and easy to mount by hand

  • Achieves a neat finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For locking an axle or attaching rods, shafts and thread stud bolts.

Min./max. drill hole diameter

5.00-5.00 mm

Suitable for screw

Diameter 5.0 mm

Diameter (A)

30.20 mm

Height (B)

6.00 mm

Material thickness

0.40 mm

Material

Spring steel CK 67

Surface

Flake zinc silver

Corresponds to original spare part number

N90796502

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information