Class 2 high-visibility work fleece
High-visibility fleece jacket LUMEN class 2
HI-VIS FLEECE JACKET LUMEN YELL/NAVY XL
Art.-no. M409140003
EAN 8434203004374
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This high-visibility fleece offers maximum freedom of movement. The inner lining makes it ideal for winter.
- Does not restrict movement
- Comfortable and functional
- Elasticated cuffs, adjustable waistband
- Two low zipped pockets
- Breathable inner lining
- Compliant with EN 20471 Class 2
- Anti-pilling treatment to prevent bobbling on the garment.
Material
- 100 % polyester - approx. 280 g/m²
Available in size(s):
- S - M - L - XL - XXL - 3XL
Colours:
- Yellow/navy
- Orange/navy
Product information
Datasheets(X)
Application areaThis fleece is intended for professionals working in environments where visibility is crucial, such as construction workers, road maintenance workers and outdoor workers. It offers both thermal insulation and high visibility to ensure safety and comfort for workers in low light or inclement weather conditions.
Instructions
Care instructions
- Washable at 40 °C
- Do not bleach
- Do not tumble dry
- Do not iron
- Do not dry clean
Colour | Yellow fluorescent, Navy blue |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
Washable at | 40°C |