Welcome to Würth Slowakia For trade customers only

Class 2 high-visibility work fleece

High-visibility fleece jacket LUMEN class 2
HIVIS JACKET POLAR ORANGE/NAVY M

Art.-no. M409144001
EAN 8434203003971

Price for selected packaging unit
Class 2 high-visibility work fleece

Art.-no. M409144001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This high-visibility fleece offers maximum freedom of movement. The inner lining makes it ideal for winter.
  • Does not restrict movement

  • Comfortable and functional

  • Elasticated cuffs, adjustable waistband

  • Two low zipped pockets

  • Breathable inner lining

  • Compliant with EN 20471 Class 2

  • Anti-pilling treatment to prevent bobbling on the garment.


Material


  • 100 % polyester - approx. 280 g/m²


Available in size(s):


  • S - M - L - XL - XXL - 3XL


Colours:


  • Yellow/navy

  • Orange/navy
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis fleece is intended for professionals working in environments where visibility is crucial, such as construction workers, road maintenance workers and outdoor workers. It offers both thermal insulation and high visibility to ensure safety and comfort for workers in low light or inclement weather conditions.
Instructions

Care instructions


  • Washable at 40 °C

  • Do not bleach

  • Do not tumble dry

  • Do not iron

  • Do not dry clean

Colour

Orange

Size

M

Material

100% polyester

Fabric weight per m2

280 g

Standards

EN 20471

Washable at

40°C

Care instruction

Do not iron, Do not tumble dry, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information