Welcome to Würth Slowakia For trade customers only

Classic jacket

Bomber jacket Classic
WORK JACKET CLASSIC GREY L
MODYF

Art.-no. M401183002
EAN 4251012131411

Price for selected packaging unit
Classic jacket

Art.-no. M401183002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust and practical work jacket, ideal for a tradesperson’s varied activities. Optimum freedom of movement and fit.
  • Durable and easy-care fabric

  • 2 front pockets, 2 breast pockets, sleeve pocket, mobile phone pocket

  • Reflective inserts

  • YKK zip

  • Elasticated drawstring on cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information