Classic jacket
Bomber jacket Classic
WORK JACKET CLASSIC GREY XXL
MODYF
Art.-no.
M401183004
EAN 4251012131435
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Robust and practical work jacket, ideal for a tradesperson’s varied activities. Optimum freedom of movement and fit.
- Durable and easy-care fabric
- 2 front pockets, 2 breast pockets, sleeve pocket, mobile phone pocket
- Reflective inserts
- YKK zip
- Elasticated drawstring on cuffs and hem
Product information
Datasheets(X)
Colour | Grey |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal |