Classic women's work trousers
Trousers Classic
TROUSERS CLASSIC WOMEN BLUE L
MODYF
Art.-no.
M443047002
EAN 4251012159392
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Functional work trousers for women in a beautiful lady's cut and first-class fit. Space for all everyday utensils and tools.
- Durable and easy-care fabric
- 2 side pockets and leg pockets, rear pocket with hook-and-loop flap closure
- Concealed buttons and zip
- Waistband with elasticated drawstring, YKK zip
- Extendible seam, by approx. 5 cm
Product information
Datasheets(X)
Colour | Blue |
Size | L |
Size FR/ES/PT/BE | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry-clean, Ironing with medium temperature, Tumble drying normal |