Cleaner for PU foam
CLNR-PU-PISTFM-500ML
Art.-no. 08921603
EAN 4050641459565
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Acetone |
Colour | Transparent |
Density | 0.83 g/cm³ |
Density conditions | at 20°C, 50% relative humidity |
Smell/fragrance | Characteristic |
Bio-degradable | No |
Silicone-free | Yes |
AOX-free | Yes |
Contents | 500 ml |
Weight of content | 471.3 g |
Shelf life from production | 12 Month |