Welcome to Würth Slowakia For trade customers only

Cleaning brush with M6 WIT-RMB connecting thread

Cleaning brush for masonry and concrete, M6
CLNBRSH-RMB16-MA-ST-(THR-M6)

Art.-no. 0903489616

EAN 4062856005161

Price for selected packaging unit
Cleaning brush with M6 WIT-RMB connecting thread

Art.-no. 0903489616

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drill hole cleaning in concrete and masonry (WIT-VM 250, WIT-UH 300, W-VIZ, WIT-CONCRETE SCREW, WIT-PM 200, WIT-NORDIC, WIT-PE 500)

Stainless steel wire brush with connecting thread M6

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal drill hole diameter

16 mm

Suitable for anchor rod

M12

Suitable for perforated sleeve

SH 16 x 85, SH 16 x 130, SH 16 x 130/330

Suitable for rod diameter

12

Suitable for tension anchor W-ZA

M12

Outer diameter

18 mm

Length

200 mm

Filling length

100 mm

Connection thread

M6

Material

Steel

Material of wire

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information