Welcome to Würth Slowakia For trade customers only

Cleaning cloth for wet cleaning

Cleaning cloth for wet cleaning
CLNCLTH-WET-PP-BLUE-500SHEET-32X38CM

Art.-no. 0899800770

EAN 4045989276417

Price for selected packaging unit
Cleaning cloth for wet cleaning

Art.-no. 0899800770

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For residue-free wet cleaning of smooth surfaces.
  • Material: 100% polypropylene

  • Solvent-resistant

  • Lint-free

  • Washable for repeated use

  • Large roll, 500 32 x 38 cm cloths, perforated, blue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car workshops, paintshops, industrial kitchens, food industry, and much more

Container

Roll

Number of cloths

500 PCS

Sheet length x sheet width

380 x 330 mm

Coating weight per m²

75 g

Colour

Blue

Length x width

160000 x 310 mm

Number of tear-offs

499 PCS

Sheet length

380 mm

Sheet width

330 mm

Material

PP - Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall-mounted roll holder for cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information