Welcome to Würth Slowakia For trade customers only

Cleaning concentrate active wash

Cleaning concentrate, active wash
CLNCONCEN-CARWASH-(ACTIVE WASH)-25LTR

Art.-no. 08930251

EAN 4045989762705

Price for selected packaging unit
Cleaning concentrate active wash

Art.-no. 08930251

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

pH-neutral car shampoo for active-cleaning brush washing of passenger cars and commercial vehicles

Based on active cleaning surfactants


  • Dirt particles are completely encapsulated and can be rinsed away with water

  • Good cleaning results


Combination of special ingredients enables brushes to slide better


  • Protects vehicle surfaces

  • Prevents brushes from getting dirty


No streaking when using preservers and drying aids


Can be used with these in machines with water recycling systems



Easily biodegradable in accordance with OECD*.



Does not compromise the effectiveness of light fluid separators



* OECD = Organisation for Economic Co-operation and Development

Notice
  • Do not allow to dry!

  • Store in a frost-free place!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning vehicles in automatic car washes

Instructions
  • Dispense undiluted in the brush washing system using the dispensing pump. When dispensing using an injector, dilute beforehand with 1 part active wash to 9 parts water.

  • Application concentration: 0.02–0.2%

  • Consumption per vehicle: approx. 12–14 ml

Contents

25 l

Product weight (per item)

26200.000 g

Chemical basis

Nonionic tenside

Smell/fragrance

Lemon

Container

Canister

Colour

Yellow

pH value

7

Density/conditions

1.02 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Hot protective wax

POLWAX-WASHSYS-HOT-25LTR

For protecting vehicles in self-service washing systems and in car washes with hot-wax sprayers.
x 1 pcs
Blue high gloss desiccant

GLODRYR-CARWASHSYS-BLUE-25LTR

Liquid desiccant for use in vehicle car washes with air blowers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information