Welcome to Würth Slowakia For trade customers only

Cleaning gun for air-conditioning units

Cleaning gun for air conditioning cleaner
CLNGUN-F.(A/C CLEANER)

Art.-no. 0891765000

EAN 4099618955846

Price for selected packaging unit
Cleaning gun for air-conditioning units

Art.-no. 0891765000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection

It reliably loosens and removes bacteria, moulds and microorganisms and ensures safe and clean application.



Professional system: specifically designed for building air-conditioning units


  • Mechanical and chemical cleaning meets the requirements of VDI 6022, Sheet 8

  • The system is fully mobile and does not require a power or compressed-air connection

  • Simple and fast: just screw on the can and start spraying

  • The flexible, adaptable spray probe ensures application with minimal contamination of the surrounding environment due to precise spraying

  • The high spraying pressure allows thorough rinsing of the evaporator and condenser via the spray probe
Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for regular cleaning of split air-conditioning ceiling and wall units, especially in offices, commercial premises and public buildings. Ideal for professional maintenance teams and facility managers who want to ensure hygiene and efficiency standards.


The system enables targeted cleaning of the evaporator in the interior unit. Removal of dirt and deposits ensures that the condenser in the exterior unit continues to operate effectively, increasing the efficiency of the entire split unit.


Recommended for seasonal maintenance (at least once a year, ideally in spring and autumn) and if decreased air quality or increased energy consumption of the air-conditioning unit is detected.

Width x height x depth

18.5 x 18.5 x 3 cm

Product weight (per item)

675.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Air conditioning cleaner - interior unit

CLNR-A/C-BUILD-INDOOR-500ML

Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the interior unit and improves the air quality
Air-conditioning cleaner - exterior unit

CLNR-A/C-BUILD-OUTDOOR-500ML

A powerful cleaner for air-conditioning unit condensers effectively removes dirt, dust and deposits
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information