Cleaning sponge SCANDI VILEDA PUR ACTIVE
CLNSPNG-(VILEDA PUR ACTIVE)-BLUE-7X15CM
Art.-no. 9501047927
EAN 4023103124783
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Polyurethane |
Colour | Blue |
Length x width x height | 15 x 7 x 6.50 cm |
Length | 15 cm |
Width | 7 cm |
Height | 6.50 cm |