Cleat
Cleat
CAM-(HDG)-110X130MM

Register now and access more than 125,000 products
- Can be combined with rafter-to-purlin connectors to deflect wind suction forces
- Cleats are also ideal for preventing tilting at the base of wind brace band attachments
- Sheet metal hot-dip galvanised on both sides (DX 51 D + Z275 [approx. 20 µm]), thickness 2 mm in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European technical approval ETA 09/0218

Datasheets(X)
For preventing tilting of tall, narrow joists and battens or for securing against wind suction in combination with rafter-to-purlin connectors and ASSY plus VG screws.
Suitable fasteners:
Ribbed/comb nail 4.0 x 40 to 60 mm in line with EN 14592
![]() | |
Width x height | 110 x 130 mm |
Depth | 130 mm |
Thickness | 2 mm |
Hole diameter in subcarrier nJ/main carrier nH | 5 / 5 mm |
Number of holes in subcarrier nJ + main carrier nH | 10 + 10 PCS |
Weight | 394 g |
Approval | ETA-09/0218 |
Material | Steel |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |
Surface | Hot dip galvanized |
Load-bearing capacity table Würth cleats 90; 63x90 mm | ||||||||||||
Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 090 045, 63x90 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
Purlin height 100 mm | Purlin height 120 mm | |||||||||||
Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
60 mm | 3,08 | 1,33 | 4,07 | 1,78 | 5,04 | 2,22 | 3,08 | 1,04 | 4,07 | 1,39 | 5,04 | 1,73 |
Load-bearing capacity table Würth cleats 210; 135x195 mm | ||||||||||||
Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 210 130, 135x195 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
Purlin height 240 mm | Purlin height 260 mm | |||||||||||
Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
60 mm | 10,46 | 2,14 | 13,67 | 2,86 | 16,59 | 3,57 | 10,46 | 1,91 | 13,67 | 2,54 | 16,59 | 3,18 |
80 mm | 8,12 | 2,14 | 10,70 | 2,86 | 13,13 | 3,57 | 8,12 | 1,91 | 10,70 | 2,54 | 13,13 | 3,18 |
Load-bearing capacity table Würth cleats 170; 120x155 mm | ||||||||||||
Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 170 095, 120x155 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
Purlin height 200 mm | Purlin height 220 mm | |||||||||||
Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
60 mm | 6,30 | 1,50 | 8,30 | 2,00 | 10,17 | 2,50 | 6,30 | 1,31 | 8,30 | 1,74 | 10,17 | 2,18 |
Load-bearing capacity table Würth cleats 130; 110x130 mm | ||||||||||||
Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 130 075, 110x130 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
Purlin height 160 mm | Purlin height 180 mm | |||||||||||
Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
60 mm | 4,55 | 1,24 | 6,01 | 1,65 | 7,40 | 2,07 | 4,55 | 1,06 | 6,01 | 1,41 | 7,40 | 1,76 |
80 mm | 3,47 | 1,24 | 4,60 | 1,65 | 5,70 | 2,07 | 3,47 | 1,06 | 4,60 | 1,41 | 5,70 | 1,76 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!