Cleat
Cleat
CAM-(HDG)-63X90MM
Art.-no. 0681090045
EAN 4011231560528
Register now and access more than 125,000 products
- Can be combined with rafter-to-purlin connectors to deflect wind suction forces
- Cleats are also ideal for preventing tilting at the base of wind brace band attachments
- Sheet metal hot-dip galvanised on both sides (DX 51 D + Z275 [approx. 20 µm]), thickness 2 mm in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European technical approval ETA 09/0218
Datasheets(X)
For preventing tilting of tall, narrow joists and battens or for securing against wind suction in combination with rafter-to-purlin connectors and ASSY plus VG screws.
Suitable fasteners:
Ribbed/comb nail 4.0 x 40 to 60 mm in line with EN 14592
![]() | |
Width x height | 63 x 90 mm |
Depth | 90 mm |
Thickness | 2 mm |
Hole diameter in subcarrier nJ/main carrier nH | 5 / 5 mm |
Number of holes in subcarrier nJ + main carrier nH | 8 + 8 PCS |
Weight | 188 g |
Approval | ETA-09/0218 |
Material | Steel |
Material designation | DX51D |
Material standard | DIN EN 10327:2004 |
Surface | Hot dip galvanized |
| Load-bearing capacity table Würth cleats 90; 63x90 mm | ||||||||||||
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 090 045, 63x90 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
| Purlin height 100 mm | Purlin height 120 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 3,08 | 1,33 | 4,07 | 1,78 | 5,04 | 2,22 | 3,08 | 1,04 | 4,07 | 1,39 | 5,04 | 1,73 |
| 80 mm | 2,34 | 1,33 | 3,11 | 1,78 | 3,86 | 2,22 | 2,34 | 1,04 | 3,11 | 1,39 | 3,86 | 1,73 |
| 100 mm | 1,88 | 1,33 | 2,50 | 1,78 | 3,11 | 2,22 | 1,88 | 1,04 | 2,50 | 1,39 | 3,11 | 1,73 |
| 120 mm | 1,57 | 1,33 | 2,09 | 1,78 | 2,60 | 2,22 | 1,57 | 1,04 | 2,09 | 1,39 | 2,60 | 1,73 |
| 140 mm | 1,34 | 1,33 | 1,79 | 1,78 | 2,24 | 2,22 | 1,34 | 1,04 | 1,79 | 1,39 | 2,24 | 1,73 |
| 160 mm | 1,18 | 1,33 | 1,57 | 1,78 | 1,96 | 2,22 | 1,18 | 1,04 | 1,57 | 1,39 | 1,96 | 1,73 |
| Purlin height 140 mm | Purlin height 160 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 3,08 | 0,85 | 4,07 | 1,14 | 5,04 | 1,42 | 3,08 | 0,72 | 4,07 | 0,97 | 5,04 | 1,20 |
| 80 mm | 2,34 | 0,85 | 3,11 | 1,14 | 3,86 | 1,42 | 2,34 | 0,72 | 3,11 | 0,97 | 3,86 | 1,20 |
| 100 mm | 1,88 | 0,85 | 2,50 | 1,14 | 3,11 | 1,42 | 1,88 | 0,72 | 2,50 | 0,97 | 3,11 | 1,20 |
| 120 mm | 1,57 | 0,85 | 2,09 | 1,14 | 2,60 | 1,42 | 1,57 | 0,72 | 2,09 | 0,97 | 2,60 | 1,20 |
| 140 mm | 1,34 | 0,85 | 1,79 | 1,14 | 2,24 | 1,42 | 1,34 | 0,72 | 1,79 | 0,97 | 2,24 | 1,20 |
| 160 mm | 1,18 | 0,85 | 1,57 | 1,14 | 1,96 | 1,42 | 1,18 | 0,72 | 1,57 | 0,97 | 1,96 | 1,20 |
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 090 045, 63x90 mm with Würth ring-shank nails art. no. 0681 940 xxx, glued laminated timber GL24 h, Ƥk = 385 kg/m³ | ||||||||||||
| Purlin height 100 mm | Purlin height 120 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 3,70 | 1,61 | 4,89 | 2,15 | 6,02 | 2,69 | 3,70 | 1,26 | 4,89 | 1,68 | 6,02 | 2,10 |
| 80 mm | 2,81 | 1,61 | 3,74 | 2,15 | 4,63 | 2,69 | 2,81 | 1,26 | 3,74 | 1,68 | 4,63 | 2,10 |
| 100 mm | 2,27 | 1,61 | 3,01 | 2,15 | 3,74 | 2,69 | 2,27 | 1,26 | 3,01 | 1,68 | 3,74 | 2,10 |
| 120 mm | 1,90 | 1,61 | 2,52 | 2,15 | 3,14 | 2,69 | 1,90 | 1,26 | 2,52 | 1,68 | 3,14 | 2,10 |
| 140 mm | 1,63 | 1,61 | 2,17 | 2,15 | 2,70 | 2,69 | 1,63 | 1,26 | 2,17 | 1,68 | 2,70 | 2,10 |
| 160 mm | 1,43 | 1,61 | 1,90 | 2,15 | 2,37 | 2,69 | 1,43 | 1,26 | 1,90 | 1,68 | 2,37 | 2,10 |
| Purlin height 140 mm | Purlin height 160 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 3,70 | 1,03 | 4,89 | 1,38 | 6,02 | 1,72 | 3,70 | 0,87 | 4,89 | 1,17 | 6,02 | 1,46 |
| 80 mm | 2,81 | 1,03 | 3,74 | 1,38 | 4,63 | 1,72 | 2,81 | 0,87 | 3,74 | 1,17 | 4,63 | 1,46 |
| 100 mm | 2,27 | 1,03 | 3,01 | 1,38 | 3,74 | 1,72 | 2,27 | 0,87 | 3,01 | 1,17 | 3,74 | 1,46 |
| 120 mm | 1,90 | 1,03 | 2,52 | 1,38 | 3,14 | 1,72 | 1,90 | 0,87 | 2,52 | 1,17 | 3,14 | 1,46 |
| 140 mm | 1,63 | 1,03 | 2,17 | 1,38 | 2,70 | 1,72 | 1,63 | 0,87 | 2,17 | 1,17 | 2,70 | 1,46 |
| 160 mm | 1,43 | 1,03 | 1,90 | 1,38 | 2,37 | 1,72 | 1,43 | 0,87 | 1,90 | 1,17 | 2,37 | 1,46 |
| Combined effect of action: (F1,Ed/F1,Rd)^2 + (F4/5, Ed/F4/5, Rd )^2 ≤1.0 Designed to ETA-09/0218 DIN EN 1995-1-1. The regulations and instructions of ETA-09/0218 must be applied. | ||||||||||||
| PLEASE NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | ||||||||||||
| Load-bearing capacity table Würth cleats 210; 135x195 mm | ||||||||||||
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 210 130, 135x195 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
| Purlin height 240 mm | Purlin height 260 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 10,46 | 2,14 | 13,67 | 2,86 | 16,59 | 3,57 | 10,46 | 1,91 | 13,67 | 2,54 | 16,59 | 3,18 |
| 80 mm | 8,12 | 2,14 | 10,70 | 2,86 | 13,13 | 3,57 | 8,12 | 1,91 | 10,70 | 2,54 | 13,13 | 3,18 |
| 100 mm | 6,61 | 2,14 | 8,74 | 2,86 | 10,79 | 3,57 | 6,61 | 1,91 | 8,74 | 2,54 | 10,79 | 3,18 |
| 120 mm | 5,56 | 2,14 | 7,37 | 2,86 | 9,13 | 3,57 | 5,56 | 1,91 | 7,37 | 2,54 | 9,13 | 3,18 |
| 140 mm | 4,79 | 2,14 | 6,36 | 2,86 | 7,90 | 3,57 | 4,79 | 1,91 | 6,36 | 2,54 | 7,90 | 3,18 |
| 160 mm | 4,21 | 2,14 | 5,59 | 2,86 | 6,96 | 3,57 | 4,21 | 1,91 | 5,59 | 2,54 | 6,96 | 3,18 |
| Purlin height 280 mm | Purlin height 300 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 10,46 | 1,71 | 13,67 | 2,29 | 16,59 | 2,86 | 10,46 | 1,56 | 13,67 | 2,08 | 16,59 | 2,60 |
| 80 mm | 8,12 | 1,71 | 10,70 | 2,29 | 13,13 | 2,86 | 8,12 | 1,56 | 10,70 | 2,08 | 13,13 | 2,60 |
| 100 mm | 6,61 | 1,71 | 8,74 | 2,29 | 10,79 | 2,86 | 6,61 | 1,56 | 8,74 | 2,08 | 10,79 | 2,60 |
| 120 mm | 5,56 | 1,71 | 7,37 | 2,29 | 9,13 | 2,86 | 5,56 | 1,56 | 7,37 | 2,08 | 9,13 | 2,60 |
| 140 mm | 4,79 | 1,71 | 6,36 | 2,29 | 7,90 | 2,86 | 4,79 | 1,56 | 6,36 | 2,08 | 7,90 | 2,60 |
| 160 mm | 4,21 | 1,71 | 5,59 | 2,29 | 6,96 | 2,86 | 4,21 | 1,56 | 5,59 | 2,08 | 6,96 | 2,60 |
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 210 130, 135x195 mm with Würth ring-shank nails art. no. 0681 940 xxx, glued laminated timber GL24 h, Ƥk = 385 kg/m³ | ||||||||||||
| Purlin height 240 mm | Purlin height 260 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 12,44 | 2,60 | 16,24 | 3,46 | 19,46 | 4,33 | 12,44 | 2,31 | 16,24 | 3,07 | 19,46 | 3,84 |
| 80 mm | 9,73 | 2,60 | 12,80 | 3,46 | 15,58 | 4,33 | 9,73 | 2,31 | 12,80 | 3,07 | 15,58 | 3,84 |
| 100 mm | 7,94 | 2,60 | 10,50 | 3,46 | 12,89 | 4,33 | 7,94 | 2,31 | 10,50 | 3,07 | 12,89 | 3,84 |
| 120 mm | 6,69 | 2,60 | 8,87 | 3,46 | 10,94 | 4,33 | 6,69 | 2,31 | 8,87 | 3,07 | 10,94 | 3,84 |
| 140 mm | 5,78 | 2,60 | 7,67 | 3,46 | 9,49 | 4,33 | 5,78 | 2,31 | 7,67 | 3,07 | 9,49 | 3,84 |
| 160 mm | 5,08 | 2,60 | 6,75 | 3,46 | 8,37 | 4,33 | 5,08 | 2,31 | 6,75 | 3,07 | 8,37 | 3,84 |
| Purlin height 280 mm | Purlin height 300 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 12,44 | 2,07 | 16,24 | 2,76 | 19,46 | 3,46 | 12,44 | 1,88 | 16,24 | 2,51 | 19,46 | 3,14 |
| 80 mm | 9,73 | 2,07 | 12,80 | 2,76 | 15,58 | 3,46 | 9,73 | 1,88 | 12,80 | 2,51 | 15,58 | 3,14 |
| 100 mm | 7,94 | 2,07 | 10,50 | 2,76 | 12,89 | 3,46 | 7,94 | 1,88 | 10,50 | 2,51 | 12,89 | 3,14 |
| 120 mm | 6,69 | 2,07 | 8,87 | 2,76 | 10,94 | 3,46 | 6,69 | 1,88 | 8,87 | 2,51 | 10,94 | 3,14 |
| 140 mm | 5,78 | 2,07 | 7,67 | 2,76 | 9,49 | 3,46 | 5,78 | 1,88 | 7,67 | 2,51 | 9,49 | 3,14 |
| 160 mm | 5,08 | 2,07 | 6,75 | 2,76 | 8,37 | 3,46 | 5,08 | 1,88 | 6,75 | 2,51 | 8,37 | 3,14 |
| Combined effect of action: (F1,Ed/F1,Rd)^2 + (F4/5, Ed/F4/5, Rd)^2 ≤ 1.0 Designed to ETA-09/0218 DIN EN 1995-1-1. The regulations and instructions of ETA-09/0218 must be applied. | ||||||||||||
| PLEASE NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | ||||||||||||
| Load-bearing capacity table Würth cleats 170; 120x155 mm | ||||||||||||
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 170 095, 120x155 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
| Purlin height 200 mm | Purlin height 220 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 6,30 | 1,50 | 8,30 | 2,00 | 10,17 | 2,50 | 6,30 | 1,31 | 8,30 | 1,74 | 10,17 | 2,18 |
| 80 mm | 4,83 | 1,50 | 6,39 | 2,00 | 7,90 | 2,50 | 4,83 | 1,31 | 6,39 | 1,74 | 7,90 | 2,18 |
| 100 mm | 3,91 | 1,50 | 5,18 | 2,00 | 6,43 | 2,50 | 3,91 | 1,31 | 5,18 | 1,74 | 6,43 | 2,18 |
| 120 mm | 3,27 | 1,50 | 4,35 | 2,00 | 5,41 | 2,50 | 3,27 | 1,31 | 4,35 | 1,74 | 5,41 | 2,18 |
| 140 mm | 2,82 | 1,50 | 3,75 | 2,00 | 4,66 | 2,50 | 2,82 | 1,31 | 3,75 | 1,74 | 4,66 | 2,18 |
| 160 mm | 2,47 | 1,50 | 3,29 | 2,00 | 4,10 | 2,50 | 2,47 | 1,31 | 3,29 | 1,74 | 4,10 | 2,18 |
| Purlin height 240 mm | Purlin height 260 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 6,30 | 1,15 | 8,30 | 1,54 | 10,17 | 1,92 | 6,30 | 1,03 | 8,30 | 1,38 | 10,17 | 1,72 |
| 80 mm | 4,83 | 1,15 | 6,39 | 1,54 | 7,90 | 1,92 | 4,83 | 1,03 | 6,39 | 1,38 | 7,90 | 1,72 |
| 100 mm | 3,91 | 1,15 | 5,18 | 1,54 | 6,43 | 1,92 | 3,91 | 1,03 | 5,18 | 1,38 | 6,43 | 1,72 |
| 120 mm | 3,27 | 1,15 | 4,35 | 1,54 | 5,41 | 1,92 | 3,27 | 1,03 | 4,35 | 1,38 | 5,41 | 1,72 |
| 140 mm | 2,82 | 1,15 | 3,75 | 1,54 | 4,66 | 1,92 | 2,82 | 1,03 | 3,75 | 1,38 | 4,66 | 1,72 |
| 160 mm | 2,47 | 1,15 | 3,29 | 1,54 | 4,10 | 1,92 | 2,47 | 1,03 | 3,29 | 1,38 | 4,10 | 1,72 |
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 170 095, 120x155 mm with Würth ring-shank nails art. no. 0681 940 xxx, glued laminated timber GL24 h, Ƥk = 385 kg/m³ | ||||||||||||
| Purlin height 200 mm | Purlin height 220 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 7,54 | 1,82 | 9,91 | 2,42 | 12,05 | 3,03 | 7,54 | 1,58 | 9,91 | 2,11 | 12,05 | 2,63 |
| 80 mm | 5,81 | 1,82 | 7,68 | 2,42 | 9,44 | 3,03 | 5,81 | 1,58 | 7,68 | 2,11 | 9,44 | 2,63 |
| 100 mm | 4,71 | 1,82 | 6,24 | 2,42 | 7,71 | 3,03 | 4,71 | 1,58 | 6,24 | 2,11 | 7,71 | 2,63 |
| 120 mm | 3,95 | 1,82 | 5,25 | 2,42 | 6,51 | 3,03 | 3,95 | 1,58 | 5,25 | 2,11 | 6,51 | 2,63 |
| 140 mm | 3,40 | 1,82 | 4,52 | 2,42 | 5,62 | 3,03 | 3,40 | 1,58 | 4,52 | 2,11 | 5,62 | 2,63 |
| 160 mm | 2,98 | 1,82 | 3,97 | 2,42 | 4,94 | 3,03 | 2,98 | 1,58 | 3,97 | 2,11 | 4,94 | 2,63 |
| Purlin height 240 mm | Purlin height 260 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 7,54 | 1,40 | 9,91 | 1,86 | 12,05 | 2,33 | 7,54 | 1,25 | 9,91 | 1,67 | 12,05 | 2,09 |
| 80 mm | 5,81 | 1,40 | 7,68 | 1,86 | 9,44 | 2,33 | 5,81 | 1,25 | 7,68 | 1,67 | 9,44 | 2,09 |
| 100 mm | 4,71 | 1,40 | 6,24 | 1,86 | 7,71 | 2,33 | 4,71 | 1,25 | 6,24 | 1,67 | 7,71 | 2,09 |
| 120 mm | 3,95 | 1,40 | 5,25 | 1,86 | 6,51 | 2,33 | 3,95 | 1,25 | 5,25 | 1,67 | 6,51 | 2,09 |
| 140 mm | 3,40 | 1,40 | 4,52 | 1,86 | 5,62 | 2,33 | 3,40 | 1,25 | 4,52 | 1,67 | 5,62 | 2,09 |
| 160 mm | 2,98 | 1,40 | 3,97 | 1,86 | 4,94 | 2,33 | 2,98 | 1,25 | 3,97 | 1,67 | 4,94 | 2,09 |
| Combined effect of action: (F1,Ed/F1,Rd)^2 + (F4/5, Ed/F4/5, Rd)^2 ≤ 1.0 Designed to ETA-09/0218 DIN EN 1995-1-1. The regulations and instructions of ETA-09/0218 must be applied. | ||||||||||||
| PLEASE NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | ||||||||||||
| Load-bearing capacity table Würth cleats 130; 110x130 mm | ||||||||||||
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 130 075, 110x130 mm with Würth ring-shank nails art. no. 0681 940 xxx, solid wood C24; Ƥk = 350 kg/m³ | ||||||||||||
| Purlin height 160 mm | Purlin height 180 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 4,55 | 1,24 | 6,01 | 1,65 | 7,40 | 2,07 | 4,55 | 1,06 | 6,01 | 1,41 | 7,40 | 1,76 |
| 80 mm | 3,47 | 1,24 | 4,60 | 1,65 | 5,70 | 2,07 | 3,47 | 1,06 | 4,60 | 1,41 | 5,70 | 1,76 |
| 100 mm | 2,80 | 1,24 | 3,72 | 1,65 | 4,62 | 2,07 | 2,80 | 1,06 | 3,72 | 1,41 | 4,62 | 1,76 |
| 120 mm | 2,34 | 1,24 | 3,11 | 1,65 | 3,88 | 2,07 | 2,34 | 1,06 | 3,11 | 1,41 | 3,88 | 1,76 |
| 140 mm | 2,01 | 1,24 | 2,68 | 1,65 | 3,34 | 2,07 | 2,01 | 1,06 | 2,68 | 1,41 | 3,34 | 1,76 |
| 160 mm | 1,76 | 1,24 | 2,35 | 1,65 | 2,93 | 2,07 | 1,76 | 1,06 | 2,35 | 1,41 | 2,93 | 1,76 |
| Purlin height 200 mm | Purlin height 220 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 4,55 | 0,92 | 6,01 | 1,23 | 7,40 | 1,53 | 4,55 | 0,81 | 6,01 | 1,09 | 7,40 | 1,36 |
| 80 mm | 3,47 | 0,92 | 4,60 | 1,23 | 5,70 | 1,53 | 3,47 | 0,81 | 4,60 | 1,09 | 5,70 | 1,36 |
| 100 mm | 2,80 | 0,92 | 3,72 | 1,23 | 4,62 | 1,53 | 2,80 | 0,81 | 3,72 | 1,09 | 4,62 | 1,36 |
| 120 mm | 2,34 | 0,92 | 3,11 | 1,23 | 3,88 | 1,53 | 2,34 | 0,81 | 3,11 | 1,09 | 3,88 | 1,36 |
| 140 mm | 2,01 | 0,92 | 2,68 | 1,23 | 3,34 | 1,53 | 2,01 | 0,81 | 2,68 | 1,09 | 3,34 | 1,36 |
| 160 mm | 1,76 | 0,92 | 2,35 | 1,23 | 2,93 | 1,53 | 1,76 | 0,81 | 2,35 | 1,09 | 2,93 | 1,36 |
| Characteristic load-bearing capacities [kN] of Würth cleats, art. no. 0681 130 075, 110x130 mm with Würth ring-shank nails art. no. 0681 940 xxx, glued laminated timber GL24 h, Ƥk = 385 kg/m³ | ||||||||||||
| Purlin height 160 mm | Purlin height 180 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 5,46 | 1,50 | 7,20 | 2,00 | 8,81 | 2,50 | 5,46 | 1,28 | 7,20 | 1,70 | 8,81 | 2,13 |
| 80 mm | 4,18 | 1,50 | 5,53 | 2,00 | 6,83 | 2,50 | 4,18 | 1,28 | 5,53 | 1,70 | 6,83 | 2,13 |
| 100 mm | 3,37 | 1,50 | 4,48 | 2,00 | 5,55 | 2,50 | 3,37 | 1,28 | 4,48 | 1,70 | 5,55 | 2,13 |
| 120 mm | 2,83 | 1,50 | 3,76 | 2,00 | 4,76 | 2,50 | 2,83 | 1,28 | 3,76 | 1,70 | 4,76 | 2,13 |
| 140 mm | 2,43 | 1,50 | 3,23 | 2,00 | 4,02 | 2,50 | 2,43 | 1,28 | 3,23 | 1,70 | 4,02 | 2,13 |
| 160 mm | 2,13 | 1,50 | 2,84 | 2,00 | 3,53 | 2,50 | 2,13 | 1,28 | 2,84 | 1,70 | 3,53 | 2,13 |
| Purlin height 200 mm | Purlin height 220 mm | |||||||||||
| Purlin width | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | Dia. 4.0x40 mm | Dia. 4.0x50 mm | Dia. 4.0x60 mm | ||||||
| F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | F1 | F4/F5 | |
| 60 mm | 5,46 | 1,11 | 7,20 | 1,48 | 8,81 | 1,85 | 5,46 | 0,98 | 7,20 | 1,31 | 8,81 | 1,64 |
| 80 mm | 4,18 | 1,11 | 5,53 | 1,48 | 6,83 | 1,85 | 4,18 | 0,98 | 5,53 | 1,31 | 6,83 | 1,64 |
| 100 mm | 3,37 | 1,11 | 4,48 | 1,48 | 5,55 | 1,85 | 3,37 | 0,98 | 4,48 | 1,31 | 5,55 | 1,64 |
| 120 mm | 2,83 | 1,11 | 3,76 | 1,48 | 4,76 | 1,85 | 2,83 | 0,98 | 3,76 | 1,31 | 4,76 | 1,64 |
| 140 mm | 2,43 | 1,11 | 3,23 | 1,48 | 4,02 | 1,85 | 2,43 | 0,98 | 3,23 | 1,31 | 4,02 | 1,64 |
| 160 mm | 2,13 | 1,11 | 2,84 | 1,48 | 3,53 | 1,85 | 2,13 | 0,98 | 2,84 | 1,31 | 3,53 | 1,64 |
| Combined effect of action: (F1,Ed/F1,Rd)^2 + (F4/5, Ed/F4/5, Rd)^2 ≤ 1.0 Designed to ETA-09/0218 DIN EN 1995-1-1. The regulations and instructions of ETA-09/0218 must be applied. | ||||||||||||
| PLEASE NOTE: These are guides for planning purposes. The values must be calculated for each project by authorised persons. | ||||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!