Cloth-backed sanding belt KGX KGX For woodworking and metalworking
Fabric sanding belt, manual sander
SNDBL-CLTH-P100-100X610MM
Art.-no.
0675100610
EAN 4024835623087
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
Product information
Datasheets(X)
![]() | |
Width x length | 100 mm x 610 mm |
Grid size | P100 |
Suitable machines | Hitachi SB 10 T, Hitachi SB 10 V, Makita 9401, Makita 9402, Makita 9924 DB, Ryobi B-7200 A, Stanley H 494 |
Material of abrasive medium | Aluminium oxide (corundum) |
Backing material | X-weight cloth |