Cloth-backed sanding belt KGX KGX For woodworking and metalworking
Fabric sanding belt, manual sander
SNDBL-CLTH-P80-75X533MM
Art.-no.
0675080533
EAN 4024835622721
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
Product information
Datasheets(X)
![]() | |
Width x length | 75 mm x 533 mm |
Grid size | P80 |
Suitable machines | AEG HBS-E 75 S, Bosch 0270, Bosch PBS 75, Bosch PBS 75-E, Hitachi SB 75, Holz-Her 2410, Holz-Her 2411, Holz-Her 2280, Holz-Her 2420, Makita 9900 B, Makita 9901, Metabo BA 0775, Metabo BA E 876, Metabo BA E 087 S, Rockwell 337, Ryobi B-7075, Skil 594, Skil 595, Stanley H 493 |
Material of abrasive medium | Aluminium oxide (corundum) |
Backing material | X-weight cloth |