Cloth-backed sanding belt KGX KGX For woodworking and metalworking
Fabric sanding belt, manual sander
SNDBL-WOVN-P120-105X620MM
Art.-no.
0675120620
EAN 4024835623162
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
Product information
Datasheets(X)
![]() | |
Width x length | 105 mm x 620 mm |
Grid size | P120 |
Suitable machines | Bosch GBS 100-AE, Hitachi SB 110, Holz-Her 2422, Holz-Her 2423, Holz-Her 2424 E, Metabo BA 6100 |
Material of abrasive medium | Aluminium oxide (corundum) |
Backing material | X-weight cloth |