Cloth-backed sanding belt KGX KGX For woodworking and metalworking
Fabric sanding belt, manual sander
SNDBL-WOVN-P40-100X560MM
ZEBRA
Art.-no.
0675040560
EAN 4024835622769
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For hand sanders
Aggressive abrasive grain for
- Maximum material removal
- Minimal clogging
- Long service life
- Uniform grinding finish
Design:
- X-fabric
- Aluminium oxide (corundum)
- Synthetic resin bond
- Open scattering
- Special wave-shaped closure
Product information
Datasheets(X)
![]() | |
Width x length | 100 mm x 560 mm |
Grid size | P40 |
Suitable machines | AEG HBS 100, AEG HBS-E 100, Black & Decker 405, ELU MHB 50, ELU MHB 90, Festo BUZ-S, Haffner HBU 552, Ryobi HB-422, Ryobi HBE-422 |
Material of abrasive medium | Aluminium oxide (corundum) |
Backing material | X-weight cloth |