Cloth-backed sanding belt, synthetic corundum for electric sanding file
Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G120-12X520MM
Art.-no.
0672986120
EAN 4011231554282
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
- High and fast stock removal rate
- Long service life
- Synthetic corundum
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For steel, non-ferrous metals, cast iron and aluminium alloys
- For grinding pipes, pipe bends, closed pipe structures, welded seams
- For removing discolouration
- For removing rust and scale
Width x length | 12 mm x 520 mm |
Grid size | 120 |
Material of abrasive medium | Normal corundum |
Backing material | Cotton fabric |