Clothes hook
Coat hook
CLTHHOK-ZD-R9010-PUREWHITE
Art.-no. 068350701
EAN 4011231568487
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Plastic-coated |
Colour | Pure white |
Width | 70 mm |
Height | 90 mm |
Depth | 42 mm |
Hole distance | 23 mm |
