Clothes hook, plate-shaped
Clothes hook plate
CLTHHOK-A2-(DESIGN-H)-WO.BOARD-40MM
Art.-no. 0683507144
EAN 4050642300170
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant
- Invisible fastening
- Mounting material included in delivery
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 22 mm |
Height | 22 mm |
Depth | 39 mm |
