Clothes hook, plate-shaped With base
Clothes hook plate with base
CLTHHOK-A2-(DESIGN-H)-BOARD-30MM
Art.-no.
0683507140
EAN 4050642300071
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant
- Invisible fastening
- Mounting material included in delivery
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 34 mm |
Height | 34 mm |
Depth | 31 mm |