Clothes hook, round
Clothes hook round
CLTHHOK-A2-PIN-WO.BOARD-30MM
Art.-no. 0683507093
EAN 4050642299986
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant look
- Concealed mounting
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 14 mm |
Height | 27 mm |
Depth | 28 mm |
