Clothes hook, round With base
Clothes hook round with base
CLTHHOK-A2-PIN-BOARD-30MM
Art.-no.
0683507090
EAN 4050642299894
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant look
- Concealed mounting
- Fastening material included in scope of delivery
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 35 mm |
Height | 35 mm |
Depth | 30 mm |