Clothes hook, square edge With base
Clothes hook square with base
CLTHHOK-A2-PIN-(SQUARE)-BOARD-50MM
Art.-no.
0683507031
EAN 4050642300064
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Elegant
- Invisible fastening
- Mounting material included in delivery
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 40 mm |
Height | 40 mm |
Depth | 55 mm |