Clothes lift KL 15 S
Clothes lift KL 15 S
CLTHLFT-KL15S-15KG-(830-1150MM)
Art.-no. 0683699210
EAN 4047376301542
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated oil hydraulic damper to support and brake the door as it swings back
- For retrofitting
- Optimum use of cupboard space
- Zero maintenance
Notice
The handle bar of the clothes lift is to be guided throughout the entire movement. Avoid uncontrolled dropping or sudden lifting of the clothes rail.
Product information
Datasheets(X)
![]() | |
Material of housing | Plastic |
Surface of the housing | Anodised |
Colour | White aluminium RAL 9006 |
Material of arm | Steel |
Surface of the arm | Chrome plated |
Load capacity | 15 kg |
Min. clear width of cabinet | 830 mm |
Max. clear width of cabinet | 1150 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
