Coat ESD
ESD COAT WHITE 4XL
Art.-no. M406090006
EAN 4065746738781
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Coat equipped with anti-static properties, ideal for environments where static current must be removed.
65 % polyester, 33 % cotton, 2 % anti-static fibre - 210 g/m²
- Front closure with concealed snap fasteners.
- Adjustable cuffs with hook-and-loop fastener.
- Unisex model.
- Suitable for ESD environments.
- Certified according to EN1149:5-2018 and EN ISO 61340-5-1.
Product information
Datasheets(X)
Colour | White |
Size | XS |
Material | 65% polyester, 33% cotton, 2% antistatic fiber |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not dry clean, Do not iron, Do not tumble dry, Do not bleach |
Size FR/ES/PT/BE | XS |