Welcome to Würth Slowakia For trade customers only

Coat ESD

ESD COAT WHITE L

Art.-no. M406090002

EAN 4065746738873

Price for selected packaging unit
Coat ESD

Art.-no. M406090002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coat equipped with anti-static properties, ideal for environments where static current must be removed.

65 % polyester, 33 % cotton, 2 % anti-static fibre - 210 g/m²



  • Front closure with concealed snap fasteners.

  • Adjustable cuffs with hook-and-loop fastener.

  • Unisex model.

  • Suitable for ESD environments.

  • Certified according to EN1149:5-2018 and EN ISO 61340-5-1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

L

Material

65% polyester, 33% cotton, 2% antistatic fiber

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Do not dry clean, Do not iron, Do not tumble dry, Do not bleach

Size FR/ES/PT/BE

L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information