Welcome to Würth Slowakia For trade customers only

Collated formwork nail SMA 116/10

Formwork nail collated SMA 116/10
NL-FORMWRK-MG-(SMA116/10)-47MM

Art.-no. 0864116047

EAN 4052703081226

Price for selected packaging unit
Collated formwork nail SMA 116/10

Art.-no. 0864116047

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for Würth BST MA-75 pin driver and other pin drivers with magazine
  • 10 nails per magazine

  • With pre-determined breaking point

  • For pin driver with magazine

  • Observe processing instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Shaft length (LS)

47 mm

Shank diameter (ØdS)

3.7 mm

Length of magazine (LG)

93 mm

Number of nails

10

Suitable for paling-board thickness (Ld)

22 mm

Suitable for device type

Würth BST MA-75, Hilti DX 350, Hilti DX 36M, Hilti DX 460, Hilti DX5, Hilti DX 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information