Collated formwork nail SMA 116/10
Formwork nail collated SMA 116/10
NL-FORMWRK-MG-(SMA116/10)-72MM
Art.-no. 0864116072
EAN 4052703081257
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for Würth BST MA-75 pin driver and other pin drivers with magazine
- 10 nails per magazine
- With pre-determined breaking point
- For pin driver with magazine
- Observe processing instructions
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Shaft length (LS) | 72 mm |
Shank diameter (ØdS) | 3.7 mm |
Length of magazine (LG) | 93 mm |
Number of nails | 10 |
Suitable for paling-board thickness (Ld) | 47 mm |
Suitable for device type | Würth BST MA-75, Hilti DX 350, Hilti DX 36M, Hilti DX 460, Hilti DX5, Hilti DX 6 |
