Collated nail UMA 221/10
NL-(UMA221/10)-MG-16MM
Art.-no. 0864221016
EAN 4052703080533
Register now and access more than 125,000 products
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel surfaces (min. thickness 5 mm):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length
Datasheets(X)
10 collated high-quality universal nails for steel substructures and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) compliant with DIN EN 206
![]() | |
Material | Steel |
Surface | Zinc plated |
Number of nails | 10 |
Shaft length (SL) | 16 mm |
Shank diameter (Øds) | 3.7 mm |
Length of magazine (LG) | 93 mm |
Suitable for device type | Würth BST MA-75, Hilti DX 350, Hilti DX 36M, Hilti DX 460, Hilti DX5, Hilti DX 6 |
