Welcome to Würth Slowakia For trade customers only

Collated nail UMA 221/10

NL-(UMA221/10)-MG-72MM

Art.-no. 0864221072

EAN 4052703081219

Price for selected packaging unit
Collated nail UMA 221/10

Art.-no. 0864221072

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in steel and concrete substrates. Suitable for Würth BST MA-75 pin drivers and other pin drivers with a magazine

Length calculation for nails used on concrete surfaces:


Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length



Length calculation for nails used on steel surfaces (min. thickness 5 mm):


Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shaft length

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

10 collated high-quality universal nails for steel substructures and concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) compliant with DIN EN 206

Material

Steel

Surface

Zinc plated

Number of nails

10

Shaft length (SL)

72 mm

Shank diameter (Øds)

3.7 mm

Length of magazine (LG)

93 mm

Suitable for device type

Würth BST MA-75, Hilti DX 350, Hilti DX 36M, Hilti DX 460, Hilti DX5, Hilti DX 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information