Collated nails and gas cartridge NG CS-1-HFB For DIGA CS-1
Collated nails and gas cartridge NG CS-1-HFB
NL-(DIGA CS1)-FUELCELL-HSCONC-17MM
Art.-no. 0864900317
EAN 4045727639511
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
One unit includes 1,000 nails and a gas cartridge
Product information
Datasheets(X)
Application area
- High-quality stepped nail specially designed for fixings in high-strength concrete
- One unit includes 1,000 nails and a gas cartridge
Material of nail | Steel |
Surface | Zinc plated yellow |
Length of nail | 17 mm |
Diameter of nail | 3.0 mm |
Head diameter | 6.3 mm |
Number of nails | 1000 PCS |
Contents | 80 ml |
Container | Cartridge |