Collated nails and gas cartridge NG CS-2/3 HD
Collated nails and gas cartridge NG CS-2/3 HD
NL-(DIGA CS2/3)-PWR-FUELCELL-HD-35MM
Art.-no.
0864950135
EAN 4050641828903
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality stepped nail, diameter 3.7 mm, for sanitary and heating installations, compatible with DIGA® CS-2 Power and DIGA® CS-3
Product information
Datasheets(X)
Application area
On concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 and solid-brick masonry
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 35 mm |
Diameter of nail | 3.7 mm |
Head diameter | 6.3 mm |
Number of nails | 800 PCS |
Contents | 80 ml |
Container | Cartridge |