Collated nails and gas cartridge NG CSM-1
Collated nails and gas cartridge NG CSM-1
NL-(DIGA CSM-1)-FUELCELL-50MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality universal nail ∅ 2.6 mm compatible with DIGA® CSM-1
Product information
Datasheets(X)
Application area
- Fastening of U-profiles in dry walling
- Attachment on concrete substrate (normal concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206 in steel, sand-lime brick and solid brick in the installation area, dry walling etc.
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 50 mm |
Diameter of nail | 2.6 mm |
Head diameter | 6.3 mm |
Number of nails | 700 PCS |
Contents | 80 ml |
Container | Cartridge |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!