Welcome to Würth Slowakia For trade customers only

Colour pin nail colour

Nail colour pin
PIN-COL-MAPLE-1,75X40

Art.-no. 047914007

EAN 4011231409117

Price for selected packaging unit
Colour pin nail colour

Art.-no. 047914007

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coloured nails with barbed threads for permanent securing of wood and plastic

These thin nails made from high-quality steel are provided with a hard-wearing colour coating.


As a result, when the right colour is selected, the nail head is barely visible after it has been driven in.



Colour pins are hardened


As a result, they don't bend when pounding in and can be pounded in easily due to their slim tips.



Their barbed thread firmly and permanently connects to the wood fibres.



Colour pins are available in the following colours:


  • Maple

  • Birch

  • Oak, dark

  • Oak, light

  • Mahogany

  • Walnut

  • Rosewood

  • Black

  • White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Joiner's workshops, furniture manufacturers, decoration, trade fair construction



Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.

Nominal diameter (d1)

1.75 mm

Length (l1)

40 mm

Colour

Maple