Colour pin nail colour
PIN-COL-OAK-BRIGHT-1,75X25
Art.-no. 047912505
EAN 4011231408691
Register now and access more than 125,000 products
- The slim nails are made of high-quality steel and have a durable colour coating, so that the nail head is almost invisible when driven in if the appropriate colour is selected.
- Hardened colour pins with a slim tip are easy to drive in and provide a permanently secure connection in wood thanks to the barbed thread.
Colour pins are available in the following colours:
- Maple
- Birch
- Dark oak
- Light oak
- Mahogany
- Walnut
- Rosewood
- Black
- White
Datasheets(X)
Joiner's workshops, furniture manufacturers, decoration, trade fair construction
Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.
Nominal diameter (d1) | 1.75 mm |
Length (l1) | 25 mm |
Colour | Oak bright |
Material | Steel |
Surface | Plain |