Coloured cable ties with plastic latch
Cable tie KBL1 PA plastic latch coloured
CBLTIE-PLA-PLALATCH-RED-3,5X200MM
Art.-no.
0502410
EAN 4046777333978
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality coloured cable ties for easy identification and rapid organisation of cables etc. indoors
- High industrial quality for a long, reliable service life for indoor use
- The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires
- Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability
- Internal toothing on the tie for a secure grip on bundled cables
- Silicone- and halogen-free
- Can be installed manually, no additional assembly tools are required
Product information
Datasheets(X)
Application area
Electrical installation or colour coding of bundled wires
Material | PA 6.6 - Polyamide |
Colour | Red |
Width | 3.5 mm |
Length | 200 mm |
Min./max. bundle diameter | 3-55 mm |
Min./max. temperature resistance | -15 to 85 °C |
Silicone-free | Yes |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!