Welcome to Würth Slowakia For trade customers only

Coloured cable ties with plastic latch

Cable tie KBL1 PA plastic latch coloured
CBLTIE-PLA-PLALATCH-YELL-3,5X200MM

Art.-no. 0502430
EAN 4046777334005

Price for selected packaging unit
Coloured cable ties with plastic latch

Art.-no. 0502430

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality coloured cable ties for easy identification and rapid organisation of cables etc. indoors
  • High industrial quality for a long, reliable service life for indoor use

  • The coloured cable ties are an ideal labelling method for easily organising and identifying different cables or wires

  • Made from high-quality PA 6.6 (polyamide 6.6), which is known for its high strength and durability

  • Internal toothing on the tie for a secure grip on bundled cables

  • Silicone- and halogen-free

  • Can be installed manually, no additional assembly tools are required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Electrical installation or colour coding of bundled wires

Material

PA 6.6 - Polyamide

Colour

Yellow

Width

3.5 mm

Length

200 mm

Min./max. bundle diameter

3-55 mm

Min./max. temperature resistance

-15 to 85 °C

Silicone-free

Yes

Halogen-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable-tie tightening pliers

COLLET-(CBLTIE-1)-L160MM

For clamping and cutting cable ties
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information