Combination corner valve, 1/2 inch, with pipe ventilator
Combination corner valve, 1/2 in, pipe ventilator
CRNVLVE-COMBI-BREATHER-1/2X3/4X3/8IN
Art.-no. 0888902126
EAN 4050642745179
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With non-return valve and pipe ventilator in accordance with DIN 3266 as a HP safeguard combination in accordance with DIN 1988, Part 4 and DIN EN 1717 (RV and RB)
- Noise test, test mark P-IX 718/IIA
- Screw fitting with length compensation
- Long shaft with sliding rosette
- Made in Germany
Product information
Datasheets(X)
Material | Brass |
Surface | Chrome plated |
Connection thread | 1/2 inch |
Compression fitting | 3/8 inch x 10 mm |
Screw fitting for hose | 3/4 inch |
Approval mark | P-IX 718/IIA |
Design | Unprinted |