Welcome to Würth Slowakia For trade customers only

Combination locking claw

Combination locking claw
LOKCLW-(SML-CV-RAPID-CON)-DN100

Art.-no. 0544007100

EAN 4038898000112

Price for selected packaging unit
Combination locking claw

Art.-no. 0544007100

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Longitudinally non-positive safety clamp for SML lines and moulded parts in accordance with DIN EN 877 and 19522
  • For single and two-screw connectors

  • For interior pressure loads up to 10 bar for DN 50 – DN 100 (DN 125 – 150 5 bar, DN 200 3 bar)

  • Suitable for all Rapid (except DN 250) connectors and all CV + CE two-screw connectors

  • DN 250 for CV connectors only
Notice

For article numbers 0544007200 and 0544007250 the design features three claw sections

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rain and dirty water lines in backup areas

  • Roof draining piping (HDE system)

  • Lifting systems
Instructions
  • Loosely screw both claw halves onto pipe

  • Make sure that claw halves do not sit on the clamp strap of the connector

  • Tighten the screws diagonally to ensure even seating of the locking claw

  • Observe tightening torques (check with torque wrench)

DN nominal width

DN 100

Material designation

S235JR

Operating pressure

10 bar

DIN

912

Diameter (D)

184 mm

Min./max. torque

23-28 Nm

Min. torque

23 Nm

Nominal diameter

10 mm

Nominal diameter x screw length

10 x 35 mm

Screw length

35 mm

Property class

8.8

Thread type

Metric thread

Length (L)

87 mm

Max. torque

28 Nm

EN standard

10025

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information