Combination locking claw
Combination locking claw
LOKCLW-(SML-CV-RAPID-CON)-DN50
Art.-no. 0544007050
EAN 4038898999881
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Longitudinally non-positive safety clamp for SML lines and moulded parts in accordance with DIN EN 877 and 19522
- For single and two-screw connectors
- For interior pressure loads up to 10 bar for DN 50 – DN 100 (DN 125 – 150 5 bar, DN 200 3 bar)
- Suitable for all Rapid (except DN 250) connectors and all CV + CE two-screw connectors
- DN 250 for CV connectors only
Notice
For article numbers 0544007200 and 0544007250 the design features three claw sections
Product information
Datasheets(X)
Application area
- Rain and dirty water lines in backup areas
- Roof draining piping (HDE system)
- Lifting systems
Instructions
- Loosely screw both claw halves onto pipe
- Make sure that claw halves do not sit on the clamp strap of the connector
- Tighten the screws diagonally to ensure even seating of the locking claw
- Observe tightening torques (check with torque wrench)
![]() | |
DN nominal width | DN 50 |
Material designation | S235JR |
Operating pressure | 10 bar |
DIN | 912 |
Diameter (D) | 124 mm |
Min./max. torque | 17-23 Nm |
Min. torque | 17 Nm |
Nominal diameter | 8 mm |
Nominal diameter x screw length | 8 x 30 mm |
Screw length | 30 mm |
Property class | 8.8 |
Thread type | Metric thread |
Length (L) | 72 mm |
Max. torque | 23 Nm |
EN standard | 10025 |
