Welcome to Würth Slowakia For trade customers only

Combined Longlife & Speed RS Plus diamond mortar raking blade

Diamond cutting disc LS RS Plus Combi for MSF
CUTDISC-DIA-LS-RSP-COMBI-WC-TH19-D125MM

Art.-no. 5526961129

EAN 4062856210626

Price for selected packaging unit
Combined Longlife & Speed RS Plus diamond mortar raking blade

Art.-no. 5526961129

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

Up to 50% time savings


The special arrangement and geometry of the side-by-side diamond cutting blades enables cutting and milling in a single process.



Protection against undercuts especially in particularly abrasive materials


Special protective segments



Reduced dust and dirt


Simultaneous cutting and milling causes the dust or dirt to be sucked out from the entire slot during the process using the wall slitting cutter.



Ideal for 20 mm or 25 mm empty tubes


The slightly undersized dimensions allow basic clamping of the empty tube to a degree (without additional mounting material), further facilitating work.

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sand-lime brick, aerated concrete, pumice, concrete products, concrete, concrete (lightly reinforced), ideal for hollow-chamber bricks (Poroton etc.). In the case of particularly hard materials, produce the maximum working depth in two steps.

Versatility (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

4 of 4 points

Cut quality (point system)

3 of 4 points

Diameter (Ø)

125 mm

Cutting width

19

Bore hole

22.23 mm

Segment height

12 mm

Segment thickness

2.2 mm

Number of segments

27 PCS

Segment connection

Laser

Max. rotation speed

12250 rpm

Max. circumferential speed

80 m/s

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
Wall chaser MSF 40

WLCHSR-EL-MSF40

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
x 1 pcs
Cetus® safety goggles

SAFEGOGL-CETUS-CLEAR

Perfect protection with a sporty, dynamic, fashionable look
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information