Welcome to Würth Slowakia For trade customers only

Combined abrasive fleece/cloth matting body (mixed corundum)

Combi matting body
MATBDY-COMBI-G180/150-40X30X6MM

Art.-no. 0672964318

EAN 4011231553827

Price for selected packaging unit
Combined abrasive fleece/cloth matting body (mixed corundum)

Art.-no. 0672964318

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.

High sanding effect


Additional abrasive cloths between the abrasive fleece

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x shaft diameter

40 x 30 x 6 mm

Colour

Red brown

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information