Combined abrasive fleece/cloth matting body (mixed corundum)
Combi matting body
MATBDY-COMBI-G180/150-50X30X6MM
Art.-no.
0672965318
EAN 4099618003752
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.
High sanding effect
Additional abrasive cloths between the abrasive fleece
Notice
- At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser
- Use tools with a low contact pressure; heavy contact pressure causes premature wear
- If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
Product information
Datasheets(X)
Diameter x width x shaft diameter | 50 x 30 x 6 mm |
Farbe | Red brown |
Material to be processed | Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood |