Comfort S2 FLEXITEC® ESD safety boots
Safety boot, S2 FLEXITEC Comfort
BOOT COMFORT FLX S2 WIDTH 11 BLACK 43
Art.-no.
M021021043
EAN 4250856246602
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative boots with orthopaedic foot protection in accordance with DGUV (German Social Accident Insurance) regulation 112-191 (BGR 191). These boots combine comfort with a casual look.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 580 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 43 |
Material of shoes upper | Suede with textile insert |
Safety category | S2 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 10.5 (standard width safety shoes) |
Shoe size UK | 9 |