Welcome to Würth Slowakia For trade customers only

Compact workshop trolley

Workshop trolley Compact
WRKSHPTRLY-TLSYS-C5-TOP-R3020

Art.-no. 0962615500
EAN 4050382132543
Price for selected packaging unit
Compact workshop trolley

Art.-no. 0962615500

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact and versatile workshop trolley with numerous practical details
  • Robust, multi-edged sheet steel construction

  • External dimensions including handle (W x D x H): 710 x 430 x 940 mm

  • Total load: 300 kg

  • Working height: 885 mm

  • Ball bearing-mounted full-extension slides

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Robust and ergonomic side handle

  • Wheels made from trackless rubber, steering wheels dia. 100 mm (one with locking brake), running wheels dia. 140 mm

  • Crash protection made of elastic foam rubber protects against impact damage

  • Available with worktop made of ABS plastic, wood or ribbed rubber mat

  • Powder-coated

  • Wide range of accessories

  • Sidewalls with square perforation for accessories from perforated plate range


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

C5

Number of drawers

5 PCS

Material of worktop

Plastic top

Colour

Traffic red RAL 3020

Colour of drawer

Black

Width

710 mm

Depth

430 mm

Height

940 mm

Load capacity

300 kg

Load capacity of drawer

35 kg

Weight

61 kg

Surface

Powder-coated

Material

Sheet steel

Pullout type

Full extension
Ball-bearing

Drawer design

2 drawers, W 466 x D 336 x H 65 mm
2 drawers, W 466 x D 336 x H 140 mm
1 drawer, W 466 x D 336 x H 215 mm

Design of the rolls

2 fixed castors without brake (D: 140 mm)
1 swivel castor with brake (D: 100 mm)
1 swivel castor without brake (D: 100 mm)

Product weight (per item)

61000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Partition element

DIVIDR-(F.WRKSHPTRLY-C)-H65MM

Drawer separating elements for Compact workshop trolley
x 1 pcs
Partition element

DIVIDR-(F.WRKSHPTRLY-C)-H140MM

Drawer separating elements for Compact workshop trolley
x 1 pcs
Partition element

DIVIDR-(F.WRKSHPTRLY-C)-H215MM

Drawer separating elements for Compact workshop trolley
x 1 pcs
Rear panel

REARWL-(F.WRKSHPTRLY-COMPACT)-H850MM

Solid sheet metal design for Compact workshop trolley
x 1 pcs
Can holder

CANHOLD-(F.WRKSHPTRLY-C/S)

For mounting in square-hole walls
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Wooden worktop For Compact workshop trolleys

WOPAN-(F.WRKSHPTRLY-C)-405X620X30MM

x 1 pcs
Storage top For Compact workshop trolleys

INRT-(F.WRKSHPTRLY-COMPACT)-650X430X70MM

x 1 pcs
Pull-out rail For Compact workshop trolleys

DRWRRL-(F.WRKSHPTRLY-COMPACT)-L350MM

x 1 pcs
Drawer For Compact workshop trolleys

DRWR-(F.WRKSHPTRLY-C)-H65MM

x 1 pcs
Drawer For Compact workshop trolleys

DRWR-(F.WRKSHPTRLY-C)-H140MM

x 1 pcs
Drawer For Compact workshop trolleys

DRWR-(F.WRKSHPTRLY-C)-H215MM

x 1 pcs
Lock with 2 keys For Compact workshop trolleys

LOK-(F.WRKSHPTRLY-COMPACT)

x 1 pcs
Steering wheel For Compact workshop trolley, swivelling with brake

STEERWHL-(F.WRKSHPTRLY-COMMPACT)-2STK

x 1 pcs
Fixed castor For Compact workshop trolleys

FIXCSTR-(F.WRKSHPTRLY-C)-2PCS

x 1 pcs
Handle For Compact and Standard workshop trolleys

HNDL-(F.WRKSHPTRLY-COMPACT)-L365MM

x 1 pcs
Locking element For Compact workshop trolleys

LOKELMNT-(F.WRKSHPTRLY-C)-PLA-BLCK

x 1 pcs
Locking strip For Compact workshop trolleys

LOKBAR-(F.WRKSHPTRLY-C)-PLA-BLCK

x 1 pcs
Release spring For Compact and Standard workshop trolleys

UNLOKSPG-(F.WRKSHPTRLY-C/S)-L40MM

x 1 pcs
Manual release For Compact workshop trolleys

MANRLSE-(F.WRKSHPTRLY-C)-ST-ZN-L500

x 1 pcs
Edge protection profile For Compact workshop trolleys

EDGPROTPRFL-(F.WRKSHPTRLY-C)-L820MM

x 1 pcs
Edge protection For Compact workshop trolleys

PLACRN-(F.WRKSHPTRLY-C)-BLCK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information